£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
Product Documents
•Conform to ISO 6706
•Clear pin sharp blue graduations
•Ultra clear polypropylene with good chemical resistance
•Stable hexagonal bases with non slip anti-suction feature
Attribute | Value |
---|---|
Brand | Azlon |
Capacity | 2000ml |
Diameter | 83mm |
ECLASS Code | 32031800 |
Grade | B |
Graduations | 20ml |
Height | 535mm |
Material | Polypropylene |
MFR Part No. | CPB2000P |
Resistance Features | Chemical-resistant |
Type | Graduated |
UNSPSC Code | 41121805 |