Mitutoyo

167-149 9" MEASURING STANDARD

SKU:

MIT3252738J

MPN:

167-149

£31.49

Ex VAT

£37.79

Inc VAT

OUT OF STOCK

    Product Details

    For zero adjustment of outside micrometers.
    Flatness: within 0.3µm.
    Parallelism: within 2µm.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Mitutoyo

    EAN

    4946368027289

    MFR Part No.

    167-149

    UNSPSC Code

    41111601