£92.99
Ex VAT
£111.59
Inc VAT
Product Details
Product Specification
With an enamelled frame and tungsten carbide tipped anvils, these four piece sets include external micrometers and fine adjustment ratchets. Each set is supplied in a plastic fitted bench case.
Features and Benefits
• Tungsten carbide tipped anvils for durability
• Available in two specifications to suit your exact needs
• Enamelled frame
• Fine adjustment ratchet
• Supplied in a plastic fitted bench case
Contents
• OXD3355500K:
• 0 - 25mm, 25 - 50mm, 50 - 75mm and 75 - 100mm external micrometers, 25mm, 50mm and 75mm micrometer setting standards, 2 x micrometer setting spanners
• OXD3356600K:
• 0 - 1in., 1 - 2in., 2 - 3in. and 3 - 4in. external micrometers, 1in., 2in. and 3in. micrometer setting standards, 2 x micrometer setting spanners
Typical Applications
• Suited for measuring lengths, diameters and thickness
Attribute | Value |
---|---|
Brand | Oxford |
Display Type | Analogue |
EAN | 5036140059856 |
Includes | 0 - 25mm external micrometers 25 - 50mm external micrometers 50 - 75mm external micrometers 75 - 100mm external micrometers micrometer setting spanners (2) |
Measuring Range | 0 - 100mm |
Set Type | External |
System of Measurement | Metric |
UNSPSC Code | 41111601 |