£87.99
Ex VAT
£105.59
Inc VAT
Product Details
Product Specification
Product Documents
Within the Edison™ range of multimeters you will find direct reading multimeters and non-contact reading multimeters. Ideal for electrical troubleshooting and straightforward environmental testing in residential and commercial environments.
MET060
The 5 in 1 digital multimeter is capable of testing the following: electrical testing.
Temperature: -20 to 1000°C.
Humidity: 30 to 90%.
Sound level: 35 to 100db.
Illumination: 4000 to 40000Lux.
AC/DC voltage: 600V.
AC/DC current: 10A.
Resistance: 40MW.
Capacitance: 200mF.
Frequency: 1Hz to 200KHz.
Relative measurement function. Diode testing facility. Clear display with LED back light and data hold function. Auto power OFF' and low power indicator.
Digital display count: 3999.
Pack includes: environment digital multimeter, test probes, clamp-on test leads, temperature sensor probe, 9V battery (installed), instruction manual.
Dimensions (W x D x H): 165 x 65 x 230mm.
Attribute | Value |
---|---|
Brand | Edison |
EAN | 5036140060777 |
Includes | 9V battery clamp-on test leads environment digital multimeter instruction manual tempereture sensor probe test probes |
Max. AC Current | 10A |
Max. AC Voltage | 60V |
Max. DC Current | 10A |
Max. DC Voltage | 60V |
MFR Part No. | MET060 |
UNSPSC Code | 41113630 |