£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Product Documents
The IR-95 Food Safety infrared and contact thermometer for surface scans with a probe thermometer and alarm monitoring for internal temperature readings.
The Thermometer will measure the surface and inside temperature of an object.
It is ideal to be used in the professional food temperature measurement. It is also a handy tool in restaurant and kitchen.
FEATURES:
• Built-in fold-out probe for measuring internal food temperature.
• MIN/MAX temperature display for quick reference.
• Small modern housing design.
Attribute | Value |
---|---|
Additional Features | IR Measurement Distance to Spot ratio (D/S): 4:1 Measurement Response Time:<500ms Repeatability Accuracy: <1°C Resolution: 0.1 Response time: Less than 500 ms |
Brand | Oxford |
EAN | 5036140467668 |
ECLASS Code | 27200205 |
Includes | 2 x AA Batteries Food Safety Infrared Thermometer User Manual |
Size | 50x67x185mm |
UNSPSC Code | 41112212 |
Weight | 180g |