£90.99
Ex VAT
£109.19
Inc VAT
Product Details
Product Specification
Product Documents
The VT28 is a tough, compact two pole tester with both LCD and LED displays for measuring AC/DC voltages from 12V to 690V. Additional capabilities include continuity and phase rotation testing plus single pole voltage detection.
The large digit LCD display of the VT28 gives actual voltage readings in addition to the LED voltage ranges. The AC/DC voltage detection, continuity and phase rotation functions all have bright LED indication. Auto power-off ensures a long battery lifetime.
The voltage indicator conforms to the latest safety standards and includes removable probe caps for GS38 compliance. Additional safety features include a double insulated 1.2m cable with a black outer and contrasting inner core to give a visual warning of damage.
A built-in white LED torch makes it easy to use in low light environments.
Key features:
AC/DC voltage indication 12-690V
Digital LCD & LED displays
Continuity - LED & buzzer
Single pole phase test 90-690V
Phase rotation test 100-690V
White LED torch light
BS EN61243-3 & GS38 compliance
Attribute | Value |
---|---|
Battery Type | 1.5V AAA x 2 |
Brand | Martindale Electric |
Depth | 23mm |
EAN | 5036162186509 |
ECLASS Code | 27200308 |
Indication | Audible Visual |
Ingress Protection Rating | IP64 |
Length | 258mm |
Maximum Voltage Sensed | 690V ac |
MFR Part No. | VT28 |
Minimum Voltage Sensed | 12V ac |
Safety Rating | Cat III 690V Cat IV 600V |
UNSPSC Code | 39101617 |
Weight | 180g |
Width | 73mm |