£8.99
Ex VAT
£10.79
Inc VAT
2 Variations Available
Product Details
Product Specification
These crayons are all purpose and are suitable for use on almost any surface. The versatility of these crayons means that bright and bold marking can be seen on many different surfaces including timber, metal, rubber, stone, roads and concrete.
Features and Benefits
• Comes in yellow and white for distinguishable colour coding
• Available in packs of 12 and are approx 110 x 11 x 13mm for general purpose marking
• Mark nearly any surface in clear, bold marking
Typical Applications
• Metal abrication
• Rubber & tyre molding
• Road marking
• Construction industry
Attribute | Value |
---|---|
Brand | Walters & Walters |
Colour | White |
Material | Wax |
MFR Part No. | WKL02 |
Package Quantity | 12 |
Type | Crayons |
UNSPSC Code | 27141001 |