GBC

165382U BINDING WIRES 12mm A4130SHT WHT (PK-100)

SKU:

GBC8260002T

MPN:

IB165382

£55.99

Ex VAT

£67.19

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Create stylish, bound documents and reports with this pack of flexible and robust 6mm GBC binding wires. Made from tough metal to create a double wire construction, these binding wires allow 360 degree rotation of pages and enable them to lie flat for photocopying and note taking. Compatible with GBC multi-functional binding machines.


    Product Specification
    Attribute
    Value

    Brand

    GBC

    Colour

    White

    EAN

    0013465165382

    Material

    Metal

    MFR Part No.

    IB165382

    Pack Quantity

    100

    Sheet Capacity

    130

    UNSPSC Code

    44101602