GBC

451003U THERMAL BINDING COVERS 1.5mm L/GRAIN ROYAL BLE (PK-100)

SKU:

GBC8260005G

MPN:

24406AC

£55.99

Ex VAT

£67.19

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Designed for the GBC ThermaBind system, these 1.5mm Standard Thermal Binding Covers can bind up to 15 sheets, to provide a stylish and professional finish to your bound documents. The 150 micron transparent PVC front and 240gsm white silk-finish back forms a secure spine for presentations, reports and projects.


    Product Specification
    Attribute
    Value

    Brand

    GBC

    Colour

    Blue

    EAN

    0013465451003

    Material

    Leather Grain

    MFR Part No.

    GB21919

    Pack Quantity

    100

    UNSPSC Code

    44101602