£247.00
Ex VAT
£296.40
Inc VAT
Product Details
Product Specification
An ideal small office binder for presentations, professional documents and proposal documents, this Fellowes Pulsar A4 binding machine includes a starter kit so that you can start binding straight away
The up to 20 sheet punch capacity can handle portrait or landscape A4 documents, or landscape A3 sized documents, while the chip tray's burst out feature will eliminate the possibility of any jams.
Attribute | Value |
---|---|
Additional Features | A4 |
Brand | Fellowes |
EAN | 0043859651245 |
ECLASS Code | 24291990 |
MFR Part No. | BB65124 |
Model/Type | Manual |
Sheet Capacity | 17 |
Type | Comb Binding |
UNSPSC Code | 44101602 |