£189.00
Ex VAT
£226.80
Inc VAT
Product Details
Product Specification
Fixed pedestals can be attached to the underneath of a desk for saving space. They can accommodate foolscap and A4 hanging files and come complete with silver handles.
Features and Benefits
• Can be attached underneath the desk to save space
• 100% drawer extension for easy access
• Lockable drawers for storing private documents and valuables
Attribute | Value |
---|---|
Brand | Tc |
Colour | Dark Walnut |
Depth | 655mm |
EAN | 5056290850332 |
Height | 495mm |
Lock Type | Lockable |
Material | Chipboard |
MFR Part No. | TESHP2DW |
Number of Drawers | 2 |
Number of Shelves | 0 |
Type | Pedestal |
UNSPSC Code | 56101507 |
Width | 404mm |