£4.99
Ex VAT
£11.79
| Save 57.68%
£5.99
Inc VAT
Product Details
Product Specification
Product Documents
Swiss+Packs suitcases, trolley cases and holdalls are the smart solution to all your travel requirements, stylish two-tone designs and packed with features. They are a must for the tourist, traveler and business person alike. This holdall is versatile and well constructed that's hardwearing and water resistant. Features include tough webbing side handles and shoulder strap, interior zipped mesh pocket, pockets at each end, and a front u-shaped pocket with interior zip security.
Features and Benefits
• Tough webbing side handles and shoulder strap for easy transportation
• Interior zip mesh pocket, pockets at each end and front U-shaped pocket for ample storage
• Water resistant and hardwearing for durability
Typical Applications
• Electricians
• Plumbers
• General handiworkers
Attribute | Value |
---|---|
Brand | SwissPacks |
Depth | 520 |
EAN | 5036140189850 |
Height | 290mm |
Type | Holdall Shoulder Bag |
UNSPSC Code | 53120000 |
Width | 300mm |