£84.49
Ex VAT
£101.39
Inc VAT
Product Details
Product Specification
Made from strong nylon, this overnight case features one large internal compartment for clothes and other essentials, plus external zipped pockets for easy access to other items. There's a handy removable laptop case, padded for protection from bumps and knocks. Two inset wheels and a retractable handle make it highly mobile for smooth rolling.
• Wheeled overnight case for executive use
• Constructed of durable nylon
• Removable compartment for laptop with padding
• Sizable internal compartment for clothes
• Zipped external pockets for miscellaneous items
• Inset wheels at corners and retractable handle
Attribute | Value |
---|---|
Brand | Monolith |
Depth | 268 |
EAN | 5016469132904 |
Height | 461mm |
Material | Nylon |
MFR Part No. | 1329 |
Type | Overnight Case Wheeled Laptop Trolley |
UNSPSC Code | 53120000 |
Width | 333mm |