£2.69
Ex VAT
£3.23
Inc VAT
Product Details
Product Specification
These HDMI V2.0 4K UHD connector cables feature male to male gold connectors deliver 4K digital cinema standard Ultra High Definition and are 3D compatible.
Typical Applications
• Provide 120 frames per second refresh rate
• 2m cable is shielded to prevent electro-magnetic interference
• Cable end features a moulded collar for flexibility and protection against breakage
• Durable, long-lasting gold connectors
Typical Applications
• HDMI
• Ethernet
Attribute | Value |
---|---|
Brand | (Unbranded) |
Cable Length | 2m |
EAN | 5035624022744 |
MFR Part No. | GR02274 |
Type | HDMI UHD Connector Cable |
UNSPSC Code | 43202222 |