£53.49
Ex VAT
£64.19
Inc VAT
Product Details
Product Specification
Multi-purpose stacking chair with chrome frame and comfortable deep foamed seat and back. Five year guarantee. Available in charcoal, blue or burgundy. Maximum weight of 18 stones.
Attribute | Value |
---|---|
Back Height | 310 |
Back Width | 475 |
Brand | Tc |
Colour | Blue |
EAN | 5056073730851 |
Maximum Weight | 115kg |
Product Type | Conference Chair |
Seat Depth | 415 |
Seat Height | 485 |
Seat Width | 475 |
UNSPSC Code | 56101504 |