£224.00
Ex VAT
£268.80
Inc VAT
Product Details
Product Specification
Soft foam Polyurethane (PU) chair that can be used for a work stool or sit-stand in a broad range of areas including service areas, reception, production etc. Fitted with ergonomic back rest and features include a non-slip wave seat surface for excellent ventilation. Solid construction and extremely tough. Also available with footring (see 811-044).
Seat Height (mm): from 510 to 780.
Working Height (mm): from 720 to 1000.
Seat Finish: Soft Touch PU.
Colour: Black.
Warranty: 10 years.
Weight: 11.5kg.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Black |
EAN | 4016849429908 |
Maximum Weight | 19 Stones, 120kg |
MFR Part No. | 9409-2000 |
Product Type | Swivel Stool |
Seat Depth | 300 |
Seat Width | 360 |
UNSPSC Code | 56101504 |