£199.00
Ex VAT
£238.80
Inc VAT
Product Details
Product Specification
The Teknik Harmony Executive Mesh chair compliments any office with it's ergonomic design and modern comfort. Customise your chair with adjustable height and tilt mechanism, complete with a sturdy base and castors ensuring effortless mobility.
Features and Benefits
• Fully synchronising mechanism with weight tension control
• Breathable mesh seat and back
• Chair can be assembled with our without headrest
• Luxury fold back armrests
• Multi-adjustable headrest
• Gas lift seat height adjustment
Notes
Requires self assembly
Attribute | Value |
---|---|
Back Height | 560 |
Back Width | 490 |
Brand | Teknik |
Colour | Black |
EAN | 5020490005274 |
Maximum Weight | 150kg |
MFR Part No. | HLC-1366F |
Product Type | Executive Chair |
Seat Depth | 500mm |
Seat Height | 560mm |
Seat Width | 490mm |
UNSPSC Code | 56101504 |