£94.99
Ex VAT
£113.99
Inc VAT
Product Details
Product Specification
The low back operator chair is a perfect choice for home offices, prioritizing comfort and style. With a breathable mesh back and adjustable arms, it ensures a comfortable seating experience during extended use. The padded foam seat with a textured covering and a chrome base not only enhances comfort but also adds a touch of sophistication. Designed for versatility, it caters to various workspaces where a balance of aesthetics and functionality is essential. This chair provides individuals working from home with an ergonomic solution, combining optimal comfort, style, and stability in a compact and stylish design.
Features and Benefits
Attribute | Value |
---|---|
Additional Features | 2 Year Warranty |
Back Height | 570 |
Back Width | 480 |
Brand | Tc |
Colour | Black |
EAN | 5056073731759 |
MFR Part No. | CH1743BK |
Product Type | Mesh Chair |
Seat Height | 435-530 |
Seat Width | 500 |
UNSPSC Code | 56101504 |