£189.00
Ex VAT
£226.80
Inc VAT
Product Details
Product Specification
The Teknik Siesta is a luxury leather-look chair, offering you both comfort and support.
With a reclining function and tilt tension, you can find your ideal position. Padded armrests ensure maximum comfort, and the height can also be adjusted to your desired setting.
-Simple self-assembly
Attribute | Value |
---|---|
Additional Features | For use for up to 8 hours |
Back Height | 690 |
Back Width | 510 |
Brand | Teknik |
Colour | Black |
EAN | 5020490003416 |
Frame Material | Metal |
MFR Part No. | 6916 |
Product Type | Executive Chair |
Seat Depth | 490 |
Seat Width | 520 |
UNSPSC Code | 56101504 |