£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
This ergonomic high back chair features pneumatic lumbar support and padded, adjustable nylon arm supports. It has a two lever mechanism, gas height adjustment, weight tension control and back rake tilt adjustment to ensure correct support at all times. The chair has a black, nylon 5 star base. This product also includes a 2 year warranty.
Features and Benefits
• Overall dimensions: (H) 1095mm, (W) 645mm, (D) 720mm
• Seat dimensions: (H) 530mm, (W) 510mm, (D) 560mm
• Recommended daily usage of up to 8 hours
• Weight capacity 115kg
Typical Applications
• Ideal for office or home use
Attribute | Value |
---|---|
Additional Features | Back Tilt Height Adjustment |
Brand | Dams |
Colour | Blue |
EAN | 5019904929121 |
Frame Material | Nylon |
Maximum Weight | 115kg |
MFR Part No. | SOF300T1-B/BBOX |
Overall Depth | 720mm |
Overall Height | 1095mm |
Overall Width | 645mmmm |
Product Type | Executive Chair |
Seat Depth | 560mm |
Seat Height | 530mm |
Seat Width | 510mm |
UNSPSC Code | 56101504 |