£39.99
Ex VAT
£40.00
Inc VAT
Product Details
Product Specification
Sophisticated, aromatic coffee with a smooth and well-rounded taste
It's important not to underestimate the value of a decent cup of coffee. When it's time for a break it has got to be golden. Which is why NESCAFÉ GOLD BLEND, with its smooth taste and rich aroma, should always be at hand in your business. Expertly blended Arabica and Robusta beans, each mug is produced with 100% natural coffee, nothing else.
Features and Benefits
• Freeze dried coffee granules
• Smooth flavour
• 100% natural coffee
Notes
• Available in 500g and 750g tins.
Attribute | Value |
---|---|
Brand | Nescafe |
EAN | 5000243933108 |
Flavour | Smooth |
MFR Part No. | B:GB500GM/013 |
Number of Servings | 280 |
Pack Quantity | N/A |
Type | Instant |
UNSPSC Code | 50201709 |
Weight | 500g |