£25.99
Ex VAT
£26.00
Inc VAT
Product Details
Product Specification
Decaffeinated with water, Nescafe decaffeinated coffee provides the tasty, rich, full flavour you'd expect, without the caffeine.
Features and Benefits
• 100% Arabica and Robusta beans
• Beans picked though careful selection, then decaffeinated purely with water to remove caffeine
• Delivers a full and rich flavoured cup, every time
Attribute | Value |
---|---|
Brand | Nescafe |
EAN | 5000243608709 |
MFR Part No. | NWT054 |
Number of Servings | 277 |
Type | Decaffeinated |
UNSPSC Code | 50201709 |
Weight | 500g |