£39.49
Ex VAT
£39.50
Inc VAT
Product Details
Product Specification
Through a careful selection of beans, NESCAFÉ Partners' Blend delivers a smooth, mild coffee with a pleasing aftertaste. This coffee is certified as Fairtrade, Partners' Blend is 100% Arabica beans, ethically sourced so that you can enjoy a good quality, smooth, balanced, rich and most of all rewarding cup every time.
Smooth, fruity and absolutely delicious, NESCAFÉ CAP COLOMBIE is a lightly roasted luxury coffee with a wonderful flavour. Our expert team of roasters take 100% Arabica beans, grown in the finest coffee regions of South America and lightly roast them, releasing a juicy, fruity flavour.
Attribute | Value |
---|---|
Brand | Nescafe |
Flavour | Arabica |
MFR Part No. | NL47798 |
Number of Servings | 240 |
Type | Instant |
UNSPSC Code | 50201709 |
Weight | 500g |