£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
These rectangular beech tables are ideal for offices, home use or any flexible working space.
Features and Benefits
• Conforms to BS EN 527-2: 2002 and BS EN 12521: 2009 level 4, certifying it is a
strong, durable and stable table
• Heat and stain resistant table top
• 10mm height adjustable feet mean the table can still fit flush on uneven floors
Typical Applications
• Training rooms
• Domestic use
• Offices
Attribute | Value |
---|---|
Brand | Tc |
Colour | Beech |
Depth | 800mm |
EAN | 5056290848155 |
ECLASS Code | 24310101 |
Height | 790mm |
Material | Wood |
MFR Part No. | OMPT1280RECBE2 |
Overall Width | 1200mm |
Shape | Rectangular |
Type | Table |
UNSPSC Code | 56101703 |
Width | 1200mm |