£25.99
Ex VAT
£31.19
Inc VAT
Product Details
Product Specification
This black A4 display book includes 20 copy safe pockets to keep your documents pristine condition. The durable semi-rigid polypropylene provide protective storage, whilst the ripple finish material gives it that smart and professional look. The full length spine window contains a removable personalisation card for easy labeling, filing and organisation.
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Black |
EAN | 5010255820624 |
Format | Portrait |
MFR Part No. | RX10565BK |
Number of Pockets | 60 |
Pack Quantity | 1 |
Size | A4 |
UNSPSC Code | 44122001 |