£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Silvine educational excersize books have manila covers and educational grade 75gsm paper. Available in Plain or 5mm Squared paper.
Attribute | Value |
---|---|
Additional Features | Squared |
Brand | Silvine |
Colour | Orange |
Dimensions | 210 x 297mm |
EAN | 5011566035141 |
MFR Part No. | SV43514 |
Number of Pages | 80 |
Pack Quantity | 10 |
UNSPSC Code | 60102402 |