£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
This Elba extra strong legal wallet is made from durable 360gsm manilla and comes with sealed cloth gussets for extra security. The foolscap wallet has a large 50mm or 75mm capacity for storing up to 500 or 750 sheets of 80gsm paper. 100% recyclable, this pack contains 25 buff wallets.Elba Legal Wallet Foolscap
Attribute | Value |
---|---|
Additional Features | Buff Wallets |
Brand | Elba |
Dimensions | 83 x 397 x 50mm |
EAN | 5012476004333 |
ECLASS Code | 24291502 |
Material | Manila |
MFR Part No. | GX22112 |
Number of Pockets | 1 |
Pack Quantity | 25 |
Recyclable/Non-recyclable | Recyclable |
Size | Foolscap |
Type | Expanding File |
UNSPSC Code | 44122027 |