£27.99
Ex VAT
£33.59
Inc VAT
Product Details
Product Specification
These high quality, economical Q-Connect Legal Wallets are constructed from extra strong 315gsm manilla with cloth gussets for long term storage of documents. The traditional pink ribbon adds a further level of security, which is useful for sensitive information. The large, 50 or 75mm capacity can hold 500 or 750 sheets and the foolscap size accommodates larger documents. This pack contains 10 buff wallets.
Attribute | Value |
---|---|
Additional Features | Pink Tie Tape |
Brand | Qconnect |
Dimensions | 235 x 150 x 50mm |
EAN | 5706002013769 |
ECLASS Code | 24291502 |
Material | Cardboard |
MFR Part No. | KF01376 |
Number of Pockets | 1 |
Pack Quantity | 10 |
Recyclable/Non-recyclable | Recyclable |
Type | Expanding File |
UNSPSC Code | 44122027 |