£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
The Avery guillotine features a high quality steel construction with a self sharpening blade, for precise, long lasting use. A handy guide on the base helps make sure that every cut is to the correct specification. A folding safety guard and locking mechanism help keep the guillotine safe for use.
Attribute | Value |
---|---|
Additional Features | 310 |
Brand | Avery |
Colour | Black |
EAN | 5018009140288 |
ECLASS Code | 24321702 |
For Format | A4 |
Length of Cut | 310mm |
MFR Part No. | AV14028 |
Sheet Capacity | 15 |
UNSPSC Code | 60121301 |