£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Fix torn documents quickly and preserve paper integrity with this bulk pack of 1,000 3L Self-Adhesive Vinyl Rings. Just stick them down firmly with the self-adhesive packing around torn or ripped punched holes on your documents and they provide an instant repair - great for stubborn pages that keep falling out. Made of extra strong tear-resistant vinyl, they help to prevent further damage and can also be used pre-emptively to stop paper ripping in the first place.
Attribute | Value |
---|---|
Brand | 3L Office |
Colour | White |
EAN | 5019155500605 |
ECLASS Code | 24209090 |
Material | Vinyl |
MFR Part No. | FC5006 |
Pack Quantity | 1000PCE |
Type | Hole |
UNSPSC Code | 44122111 |