£72.99
Ex VAT
£87.59
Inc VAT
Product Details
Product Specification
Perforated Stirring Paddle made from food grade polypropylene mounted with a polished stainless steel pole and polypropylene handgrips. Rust and rot proof, as well as having a solid one-piece exterior to avoid bacteria build-up. Suitable for temps - 30°C + 80°C. It's tough and durable and ideal for stirring viscous liquids.
Attribute | Value |
---|---|
Brand | Harold Moore |
Colour | Yellow |
Material | Polypropylene |
MFR Part No. | H-105 |
Overall Depth | 290mm |
Overall Width | 125mm |
UNSPSC Code | 48101800 |