£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
Product Documents
The DYMO® LabelWriter™ 550 Turbo provides high-speed, accurate label printing with LAN network connectivity (connect to your network via ethernet cable - print from any computer in that network). With unique new label-type recognition and display technology, you'll also always know the size, type, and number of labels remaining at a glance. Direct thermal technology removes the need for costly ink or toner, and intelligent DYMO® Connect for Desktop software connects your PC or Mac® for a range of stylish design possibilities.
Features and Benefits:
• Direct thermal printing technology helping you save money on expensive ink or toner
• Graphics are crystal clear with 300 x 300 dpi resolution as standard reducing confusion
• LAN network connectivity allows you to connect to one machine and share amongst many
• High-speed - up to 45% faster than the LabelWriter™ 550 model, printing up to 90 labels per minute
• Create custom labels from 60+ different styles and layouts for a personal touch
Attribute | Value |
---|---|
Brand | Dymo |
MFR Part No. | 2112727 |
Model Number | LabelWriter 550 Turbo |
Type | Label Writer |
UNSPSC Code | 44102405 |