£36.79
Ex VAT
£44.15
Inc VAT
Product Details
Product Specification
High quality label printer rolls, designed for use in LabelWriter® Label Printers.
Features and Benefits
• Self-adhesive
• Continuous roll
• Thermal transfer printing
• No sheet label jams and no waste
• For use in LabelWriter® printers
Attribute | Value |
---|---|
Brand | Dymo |
Colour | Black on White |
EAN | 5411313990127 |
ECLASS Code | 24280490 |
Length | 89m |
Material | Paper |
MFR Part No. | S0722400 |
Number of Labels | 260 per roll |
Pack Quantity | 2 |
UNSPSC Code | 44121611 |
Width | 36mm |