£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
These handy, durable ring binders feature a standard 2 O-ring mechanism with a 25mm capacity for filing A4 documents. The ring binders also feature durable polypropylene covers and a plastic label holder on the spine for quick identification of contents. Ideal for colour coordinated filing, this assorted pack contains 2 x black, blue, red, green and yellow.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Assorted |
EAN | 5022906714466 |
ECLASS Code | 24290101 |
Material | Polypropylene |
MFR Part No. | KF71446 |
Pack Quantity | 10 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 25mm |
Type | Ring Binder |
UNSPSC Code | 44122003 |