£22.99
Ex VAT
£27.59
Inc VAT
Product Details
Product Specification
This Q-Connect Counsels Notebook features a blue, 220gsm manilla cover and contains 96 pages of 70gsm paper, which is feint ruled for neat note-taking. The pages are perforated for easy removal, allowing you to remove your notes for sharing or filing.
Attribute | Value |
---|---|
Brand | Qconnect |
EAN | 5706002013912 |
ECLASS Code | 24279090 |
MFR Part No. | KF01391 |
Number of Pages | 96 |
Pack Quantity | 10 |
Ruling | Feint Ruled |
Size | 330 X 203mm |
UNSPSC Code | 14111807 |