£23.99
Ex VAT
£28.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Being able to take down notes at a moment's notice is certainly a skill which would benefit most people, regardless of their line of work. As such, companies like Q-Connect have formulated some exceptional products with your note taking in mind. The Q-Connect A4 Refill Pads boasts a high number of pages, each of which has been formulated from high quality materials that will protect against bleeding through.
Attribute | Value |
---|---|
Brand | Qconnect |
EAN | 5706002022341 |
ECLASS Code | 24260203 |
MFR Part No. | KF02234 |
Number of Sheets | 100 |
Pack Quantity | 5 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Tape Bound |
Type | Refill Pad |
UNSPSC Code | 14111514 |