£7.19
Ex VAT
£8.63
Inc VAT
8 Variations Available
Product Details
Product Specification
Bi-office Memo Cork Board Red 64x40cm Code FB0310010
Red felt notice board with cork notice board on reverse Light weight Pine frame Supplied with wall mounting kit and push pins.
Attribute | Value |
---|---|
Brand | Bi Office |
Colour | Brown |
EAN | 5603750040316 |
ECLASS Code | 24230312 |
Frame Material | Aluminium |
Height | 400mm |
Material | Cork |
MFR Part No. | 106704 |
Type | Notice Boards |
UNSPSC Code | 44111907 |
Width | 600mm |