£2.69
Ex VAT
£3.23
Inc VAT
Product Details
Product Specification
These Q-Connect 2 Piece Filing Clips are perfect for the organisation of your punched files and folders. Simple to use, the clips allow you to collate documents, but also enable you to easily retrieve or reorder them as necessary. The 80mm clips have a capacity of up to 50mm and are suitable for use with punched files and folders. This pack contains 50 clips
Attribute | Value |
---|---|
Brand | Qconnect |
EAN | 5026990118544 |
ECLASS Code | 24209090 |
MFR Part No. | KF26083 |
Pack Quantity | 50PCE |
Size | 50mm |
Type | Filling Clip |
UNSPSC Code | 44122118 |