£6.79
Ex VAT
£8.15
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
Screen 99 is an anti-static screen and technical glass cleaner suitable for the high performance cleaning of screens. Formulated specifically for the specialist requirements of computer monitors and television screens, Screen 99 provides gentle and thorough cleaning with streak-free results.
Features and Benefits
• Versatile cleaner can also be used for hard surfaces such as metal and plastics
• Provides thorough, streak-free results
• Cleans without leaving residue behind
• Anti-static formula helps to prevent dust from resettling on screens
• Foam cleaning formula has a high stability and won't run off screens and vertical surfaces
Typical Applications
• TV and PC screens
• Copy machines and scanners
• Smartphone and tablet screens
• Glass surfaces
Warnings
• Not suitable for use where sensitive screen coatings are present
Attribute | Value |
---|---|
Application | Computer Screens & Display Cleaning General Office Equipment Cleaning |
Brand | Kontakt |
EAN | 5412386033131 |
ECLASS Code | 24219090 |
MFR Part No. | 1035473 |
Pack Quantity | 1 |
Package Type | Aerosol |
Size | 200ml |
Type | Screen Cleaner |
UNSPSC Code | 44102906 |