noscriptBiC 4-Colour, Ballpoint, Assorted, Retractable, Medium, 0.4mm, 12 Pack 982866 | Cromwell Tools

BiC

4-Colour, Ballpoint, Assorted, Retractable, Medium, 0.4mm, 12 Pack

SKU:

BIC8460056C

MPN:

982866

£30.49

Ex VAT

£36.59

Inc VAT

IN STOCK (9)

    Product Details

    Ideal when information needs to be recorded in different colours. Fashion pen contains an assorted selection from pink, purple, turquoise and lime green. 1.0 tip gives line width of 0.4mm. Packed 12.


    Bic 4 Colour Pen & Pro- Choose between black, blue, red and green ink


    Product Specification
    Attribute
    Value

    Box Quantity

    12

    Brand

    BiC

    EAN

    0703302462322

    Ink Colour

    Assorted

    Line Width

    0.4mm

    MFR Part No.

    BC24623

    Nib Size

    1mm

    Pen Type

    Non-permanent

    Refill Type

    Non-Refillable

    Refillable

    Non-Refillable

    Retractable

    Yes

    Tip Size

    Medium

    Type

    Ballpoint Pen

    UNSPSC Code

    44121700