£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
Indelible ink withstands repeated washing. Instant drying, fine bullet tip. Line width 0.7mm. Ideal for marking on linens - the ink will not run, nor fade with repeated washing.
Attribute | Value |
---|---|
Box Quantity | 12 |
Brand | Artline |
EAN | 4974052804502 |
Ink Colour | Black |
Line Width | 0.7 |
MFR Part No. | 750-BK |
Nib Size | 0.7 |
Pack Size | 12 |
Pen Type | Permanent |
Refill Type | Non-Refillable |
Refillable | No |
Retractable | No |
Series | 750 |
Tip Size | Fine |
Type | Permanent Marker |
UNSPSC Code | 44121700 |