£18.79
Ex VAT
£22.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Designed for frequent use, these Artline permanent markers features a heavy duty metal barrel. The fibre tip is suitable for marking a variety of surfaces, including glass, plastic, metal, rubber and porcelain. Creating both bold and finer lines, the water resistant ink is quick drying to prevent smudging.
Attribute | Value |
---|---|
Box Quantity | 12 |
Brand | Artline |
EAN | 4974052802546 |
Ink Colour | Black |
Line Width | 2-5mm |
MFR Part No. | AR80254 |
Pack Size | 12 |
Pen Type | Permanent |
Refill Type | Non-Refillable |
Refillable | Non-Refillable |
Retractable | No |
Tip Size | Broad |
Type | Permanent Marker |
UNSPSC Code | 44121700 |