£3.49
Ex VAT
£4.19
Inc VAT
2 Variations Available
Product Details
Product Specification
These Fine Ball Point Pens were created for reliable, high-quality writing. With a durable tungsten carbide nib for precise, smooth-flowing ink, the pens are ideal for homes, offices, and schools. The ergonomic barrel ensures comfort during extended writing sessions, and the long-lasting black ink is suitable for archival use.
Features and Benefits
• Fine tungsten carbide nib for precise writing
• Smooth-flowing ink allows for effortless writing
• Ergonomic plastic barrel for comfortable use
• Ventilated cap for added safety
• Long-lasting ink writes up to 2km
Notes
• Pack of 20 pens with black ink
• Ventilated caps reduce risk of choking
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Orange |
Body Material | Plastic |
Brand | Qconnect |
EAN | 5705831340466 |
Grip | No |
Ink Colour | Black |
Ink Type | Non-Permanent |
Line Width | 0.4mm |
MFR Part No. | KF34046 |
Pack Quantity | 20 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Tip Size | Fine |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |