noscriptPentel EnerGel-X BL107, Rollerball, Black, Retractable, Medium, 0.35mm, Refillable, 2 Pack PE11955 | Cromwell Tools

Pentel

EnerGel-X BL107, Rollerball, Black, Retractable, Medium, 0.35mm, Refillable, 2 Pack

SKU:

PNL8467122Z

MPN:

PE11955

£3.19

Ex VAT

£3.83

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This Pentel EnerGel X pen features a barrel with a soft rubber grip for comfort in use and a convenient retractable design. With revolutionary liquid gel ink the EnerGel formula is quicker drying and smoother flowing than ordinary gel ink giving a similar sensation to liquid ink.


    Features and Benefits
    • Made from 84% recycled material which helps preserve the environment
    • Refillable with LR7 refill to extend life of pen
    • Smooth rubber finger grip which supports for comfortable writing
    • Hanging pack of 2 Black ink


    Notes
    •Pack of 2
    •This pen is refillable


    Product Specification
    Attribute
    Value

    Box Quantity

    2

    Brand

    Pentel

    EAN

    5011433119554

    Ink Colour

    Black

    Line Width

    0.35mm

    Pack Size

    2

    Pen Type

    Non-permanent

    Refillable

    Refillable

    Retractable

    Yes

    Tape Width

    YBL107/RCY/2C

    Type

    Gel Pen

    UNSPSC Code

    44121700