noscriptPentel EnerGel-X BL110, Rollerball, Red, Medium, 0.5mm, 12 Pack 16766PE | Cromwell Tools

Pentel

EnerGel-X BL110, Rollerball, Red, Medium, 0.5mm, 12 Pack

SKU:

PNL8461655Q

MPN:

16766PE

£15.79

Ex VAT

£18.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This Pentel Superb ballpoint pen features smooth, quick drying, oil based ink and a slimline barrel for comfortable note taking at work, home, or at school. The medium 1.0mm tip writes a 0.5mm line width. The pen is refillable and also features a unique cap, which cleans the tip every time it is replaced.


    Product Specification
    Attribute
    Value

    Box Quantity

    12

    Brand

    Pentel

    EAN

    0884851008848

    Ink Colour

    Red

    Line Width

    0.5mm

    MFR Part No.

    PE00884

    Pen Type

    Non-permanent

    Refill Type

    Non-Refillable

    Refillable

    Non-Refillable

    Retractable

    No

    Type

    Rollerball Pen

    UNSPSC Code

    44121700