noscriptQconnect Highlighter, Orange, 1.0-5.2mm, Chisel Tip, 10 Pack KF01115 | Cromwell Tools

Qconnect

Highlighter, Orange, 1.0-5.2mm, Chisel Tip, 10 Pack

SKU:

QUE8460040K

MPN:

KF01115

£2.69

Ex VAT

£3.23

Inc VAT

IN STOCK (50+)

    Product Details

    Bright, fluorescent colours - light up important words. Chisel tip draws broad lines for highlighting and narrow lines for underlining. Suitable for most papers - will not fade on faxes. Broad tip style - 2.5mm line width.


    Features and Benefits
    • Smooth, consistent ink flow
    • Fade-proof ink - puts the 'light' in 'highlight' for years to come


    Notes
    • Sold as a pack of 10 pens


    Product Specification
    Attribute
    Value

    Box / Pack Quantity

    10

    Box Quantity

    10

    Brand

    Qconnect

    EAN

    5705831011151

    Ink Colour

    Orange

    Line Width

    2.5

    MFR Part No.

    KF01115

    Pen Type

    Non Permanant

    Refill Type

    Non-Refillable

    Retractable

    Non Retractable

    Tip Size

    Broad

    Type

    Highlighter

    UNSPSC Code

    44121700