noscriptN50XL Bullet Point Markers, Extra-broad | Cromwell Tools

Pentel

N50XL Bullet Point Markers, Extra-broad

4 Variations

The Pentel N50XL Jumbo Permanent Marker offers outstanding versatility and durability, making it ideal for industrial and DIY projects. Featuring an extra-broad 15.4mm chisel tip made from bonded polyester felt, it maintains its shape during heavy use and produces variable line widths up to 17mm. This marker is suitable for nearly any surface, including cardboard, metal, wet plastic, leather, and glass. With quick-drying, water-resistant solvent-based ink, it ensures a permanent, bold finish on even the toughest materials. Lightweight yet robust, the aluminium barrel ensures easy handling and comfort even during extended use.

Features and Benefits
• Its extra-broad 15.4mm chisel tip offers bold, variable line widths up to 17mm
• Bonded polyester felt tip retains its shape, making it durable and able to withstand heavy use
• Versatile application on a wide range of surfaces, including metal, cardboard, wet plastic, leather, and glass
• Rapid-drying, solvent-based ink delivers a permanent, water-resistant finish on tough surface
• Lightweight yet strong aluminium barrel ensures long-lasting reliability