SKU:
UBL8460310K
MPN:
263541000
£2.79
Ex VAT
£3.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These POSCA paint markers are versatile and ideal for creative projects across various surfaces. The POSCA ultra-fine Paint Marker features water-based pigment ink that is lightfast and water-resistant. With a 0.7mm fibre tip, the PC-1MR provides precision for detailed outlines, delicate details, and neat handwriting.
Features and Benefits
• Water-based paint marker is ideal for use on wood, textile, cardboard, metal, glass, stone, plastic, and ceramics
• Opaque matt finish provides vibrant colour application
• Dries quickly ensuring efficient and smudge-free use
• Ultra-fine 0.7mm tip is perfect for precision and detailed work
• Valve system prevents ink from drying out when the cap is left off
• Contains no lead, cadmium, alcohol, or solvents; rain-resistant yet washable
• Non-bleeding ink is suitable for use on paper without bleeding through
Attribute | Value |
---|---|
Brand | Uni-Ball |
EAN | 4902778915820 |
Ink Colour | Yellow |
Line Width | 1.3mm |
MFR Part No. | 156679000 |
Nib Style | Bullet |
Pack Quantity | 1 |
Refillable | No |
Retractable | No |
Series | Posca 3M |
Tip Size | Medium |
Type | Paint Marker |
UNSPSC Code | 60121500 |