BiC

Visa Series, Fibre Tip Pen, Assorted Colours, Broad Tip Size, 2mm Line Width, Pack of 144

SKU:

BIC8460057L

MPN:

BC00103

£57.49

Ex VAT

£68.99

Inc VAT

AVAILABLE TO ORDER


    Product Details

    These plastic-barrelled Kids Visa Felt Pens are an excellent choice for schools and classrooms, offering a safe and user-friendly design tailored specifically for children. The water-based ink is easy to clean, and can be washed out of most fabrics, ensuring that stained clothes are not a concern. The pens feature durable nibs that can withstand the pressure of heavy-handed use by young children and are designed to resist drying out, even if the cap is left off for up to three months. Additionally, the caps are ventilated, providing an extra layer of safety.


    Features and Benefits
    • Water-based ink washes out of most fabrics
    • Durable nibs withstand heavy pressure without damage
    • Stays fresh for up to three months uncapped
    • Child-safe design with ventilated caps provide extra safety


    Typical Applications
    • Paper
    • Cardboard


    Product Specification
    Attribute
    Value

    Attachment Type

    No Attachment Type

    Body Colour

    Assorted

    Body Material

    Plastic

    Brand

    BiC

    EAN

    3086124001038

    Grip

    No

    Ink Colour

    Assorted

    Ink Type

    Non-Permanent

    Line Width

    2mm

    MFR Part No.

    BC00103

    Pack Quantity

    144

    Refill Type

    Not Refillable

    Refillable

    No

    Retractable

    No

    Series

    Visa

    Tip Size

    Broad

    Type

    Fibre Tip

    UNSPSC Code

    44121700