SKU:
BIC8460057J
MPN:
BC00023
£34.49
Ex VAT
£41.39
Inc VAT
5 Variations Available
Product Details
Product Specification
These plastic-barrelled Kids Visa Felt Pens are an excellent choice for schools and classrooms, offering a safe and user-friendly design tailored specifically for children. The water-based ink is easy to clean, and can be washed out of most fabrics, ensuring that stained clothes are not a concern. The pens feature durable nibs that can withstand the pressure of heavy-handed use by young children and are designed to resist drying out, even if the cap is left off for up to three months. Additionally, the caps are ventilated, providing an extra layer of safety.
Features and Benefits
• Water-based ink washes out of most fabrics
• Durable nibs withstand heavy pressure without damage
• Stays fresh for up to three months uncapped
• Child-safe design with ventilated caps provide extra safety
Typical Applications
• Paper
• Cardboard
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Body Colour | Assorted |
Body Material | Plastic |
Brand | BiC |
EAN | 3086124000239 |
Grip | No |
Ink Colour | Assorted |
Ink Type | Non-Permanent |
Line Width | 2mm |
MFR Part No. | BC00023 |
Pack Quantity | 84 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Visa |
Tip Size | Broad |
Type | Fibre Tip |
UNSPSC Code | 44121700 |